text.skipToContent text.skipToNavigation


2688

Tapered Roller Bearing Single Cone

Item #100001496
each
    Shipment Options

Alternate Products

Product details

  • 2600 Series Single Cone
  • 1 1/16" Straight Bore
  • 1.0010" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 2600
Bearing Type Single Cone
I.D. 1 1/16 in
O.D. N/A
Cone Width 1.001 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.2982
Radial Rating 4135.2 lbf
Shaft Fillet Radius [MAX] 0.06 in
Origin Cones
Cone Type Single Cone
Weight 0.625 LB
EAN or UPC 53893119021

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison