- 3.281 in Inside Diameter
- 4.938 in Outside Diameter
- Steel
- Double Row
- 2.156 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Double-row tapered roller bearings are available in a variety of configurations for general industrial and automotive applications. Two single-row bearings have two single-row cups and two single-row cones, with multiple spacers and a snap-ring. Direct mount (2TS-DM) assemblies provide a wide effective bearing spread, making it ideal for applications with high overturning moments. Indirect mount (2TS-IM) assemblies provide increased bearing stiffness and rigidity. Tandem mount (2TS-TM) assemblies are ideal when combined radial and thrust load capacity is required, but the thrust load is very high and beyond the capacity of a single bearing.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Static Load Rating [Max] | 39900 lbf |
| One-Row Radial Rating C90 | 6320 lbf |
| Cone/Cup | Cup/Cone |
| Cone Width | 1 in |
| Series | 27600 |
| Cup Width | 0.7813 in |
| Inch/Metric | Imperial |
| No. of Rows | Double |
| Bearing Material | Steel |
| Tolerance | Class 2 (Standard) |
| Outer Ring Width | 1.719 in, 43.652 mm |
| Assembly | TS |
| I.D. | 3.281 in, 83.345 mm |
| K Factor | 1.4 |
| Shaft Fillet Radius [Max] | 0.14 in, 3.5 mm |
| End Play | 0.012 in |
| Housing Fillet Radius [Max] | 0.03 in, 0.8 mm |
| Housing Shoulder Diameter | 4.72 in |
| Overall Width | 2.156 in, 54.762 mm |
| Cage Material | Steel |
| O.D. | 4.938 in, 125.412 mm |
| Bearing Type | Unmounted Roller Bearing |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.156 in, 54.762 mm |
| Rolling Element | Tapered |
| Precision Class | ABMA Class 2 |
| Component | Assembly |
| Cage Type | Stamped Window |
| Flange | No |
| Roller Material | Steel |
| Width | 2.156 in, 54.762 mm |
| Closure Type | Open |
| Weight | 5.196 LB |
| EAN or UPC | 53893227801 |

