- Angular Contact - Type SBT
| Lube Hole Center | 0.515 in |
| Housing Fillet Radius | 0.18 in |
| Outside Dia. | 4.375 in |
| Spherical Diameter | 3.95 in |
| Overall Width | 1.7 in |
| Housing Shoulder Diameter | 3.03 in |
| Inside Dia. | 2.75 in |
| Inner Ring Width | 1.56 in |
| Outer Ring Width | 1.275 in |
| Dynamic Load Rating | 62150 lbf |
| Weight | 4.66 LB |
| EAN or UPC | 87796020047 |

