- 11.023 in Inside Diameter
- 18.11 in Outside Diameter
- Single Row
- 4.875 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element | Cylindrical |
| Rolling Element Material | Steel |
| Housing Shoulder Diameter | 16.88 in |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Self Aligning | No |
| Roller Material | Steel |
| Radial Internal Clearance | R3 |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Bore Type | Cylindrical |
| Precision Ground | Yes |
| O.D.Type | Cylindrical |
| Limiting Speed - Oil | 810 rpm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Fillet Radius | 0.12 in |
| Internal Clearance | R3 |
| Overall Width | 4.875 in, 123.83 mm |
| Enclosure | Open |
| Closure Type | Open |
| Cage Material | Brass |
| Inner Ring Width | 4.875 in, 123.825 mm |
| Inch/Metric | Metric |
| O.D. | 18.11 in, 460 mm |
| Bearing Type | Unmounted Roller Bearing |
| I.D. | 11.024 in, 280 mm |
| Bearing Material | Steel |
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Grease | 405 rpm |
| Cage Type | Machined Window |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| Capacity | High Capacity |
| Outer Ring Width | 4.875 in, 123.825 mm |
| No. of Rows | 1 |
| Component | Assembly |
| Weight | 194.53 LB |
| EAN or UPC | 87796020450 |

