- 11.023 in Inside Diameter
- 19.685 in Outside Diameter
- Single Row
- 6.5 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 19.685 in, 500 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Type | Machined Window |
| Capacity | Standard Capacity |
| Outer Ring Width | 6.5 in, 165.1 mm |
| Rolling Element Material | Steel |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter | 18.16 in |
| Enclosure | Open |
| No. of Rows | 1 |
| Closure Type | Open |
| Component | Assembly |
| Overall Width | 6.5 in, 165.1 mm |
| Bore Type | Cylindrical |
| I.D. | 11.024 in, 280 mm |
| Bearing Type | Unmounted Roller Bearing |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Relubricatable | No |
| O.D.Type | Cylindrical |
| Inner Ring Width | 6.5 in, 165.1 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 385 rpm |
| Internal Clearance | R3 |
| Bearing Material | Steel |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Rolling Element | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 770 rpm |
| Roller Material | Steel |
| Fillet Radius | 0.16 in |
| Cage Material | Brass |
| Weight | 334.15 LB |
| EAN or UPC | 53893529967 |

