- Series 28800 Single Cup
- 12" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 8488.6 lbf |
| K Factor | 1.798513 |
| Cup Type | Single Cup |
| Series | 28800 |
| Enclosure | N/A |
| Tolerance | Standard |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Cup Width | 5/8 in |
| Bearing Type | Single Cup |
| Material | Steel |
| O.D. | 12 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 3.123 LB |
| EAN or UPC | 53893233420 |

