- 5.512 in Inside Diameter
- 9.449 in Outside Diameter
- Steel
- Single Row
- Metric
features
- Optimized roller design with increased rating within the envelope
- Optimized roller conformity balances load-carrying and misalignment capabilities
- Optimized rib-roller end contacts provide positive roller guidance which reduces torque and heat generation
- Optimized cage pocket design to minimize lubrication wiping or starvation (applies for EJ steel cage designs)
- Large end guided cage for enhanced lubrication flow and cage stability (applies for EM brass cage designs)
- High misalignment capability, able to accommodate misalignment up to 2.5 degrees between shaft and housing
| O.D. | 9.449 in, 240 mm |
| Rolling Element | Spherical |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Type | Spherical Roller Bearing |
| I.D. | 5.512 in, 140 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Weight | 22.5 LB |
| EAN or UPC | 87796358133 |

