- 14.961 in Inside Diameter
- 26.378 in Outside Diameter
- Steel
- Single Row
- Metric
features
- Large end guided cage for enhanced lubrication flow and cage stability (applies for EM brass cage designs)
- Optimized cage pocket design to minimize lubrication wiping or starvation (applies for EJ steel cage designs)
- Optimized roller design with increased rating within the envelope
- Optimized roller conformity balances load-carrying and misalignment capabilities
- Optimized rib-roller end contacts provide positive roller guidance which reduces torque and heat generation
- High misalignment capability, able to accommodate misalignment up to 2.5 degrees between shaft and housing
| Relubricatable | No |
| Bearing Type | Thrust |
| Ring Modification | None |
| O.D. | 670 mm |
| Type | Spherical Roller Bearing |
| Bore Type | Round Bore |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| I.D. | 380 mm |
| Weight | 575.0 LB |
| EAN or UPC | 87796163119 |

