- Tapered Roller Bearing Set
- 2.9062" ID x 4 1/2" OD x 1.0937" Wide
- Class 0
| Cup Width | 0.875 in |
| K Factor | 1.2 |
| Cone/Cup | Cup/Cone |
| I.D. | 2.9062 in |
| Cone Width | 1 in |
| Tolerance | Class 0 (High-Precision) |
| One-Row Radial Rating C90 | 5960 lbf |
| Housing Shoulder Diameter | 4.29 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | 4.5 in |
| Series | 29600 |
| Static Load Rating [Max] | 37200 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| Weight | 2.034 LB |
| EAN or UPC | 53893241951 |

