- 29800 Series Single Cone
- 10 1/2" Straight Bore
- 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 29800 |
| Cone Width | 7/8 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| Tolerance | Precision |
| I.D. | 10 1/2 in |
| Cup Width | N/A |
| Weight | 5.25 LB |
| EAN or UPC | 53893243139 |

