- 29800 Series Single Cone
- 10 1/2" Straight Bore
- 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | 7/8 in |
| Radial Rating | 8628.9 lbf |
| I.D. | 10 1/2 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| K Factor | 1.686677 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Series | 29800 |
| Origin | Cones |
| Enclosure | Open |
| O.D. | N/A |
| Material | Steel |
| Weight | 4.946 LB |
| EAN or UPC | 53893243115 |

