Timken Co.
2MMVC9307HXVVDULFS934
Ceramic Rolling Element Super Precision Angular Contact Ball Bearing
Item #111155665
- 1.378 in Inner Diameter
- 2.165 in Outer Diameter
- Ceramic Roller
- Super Precision
- 0.787 in Overall Width
features
- Ceramic balls for higher spindle speeds
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
- 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
- Clean steel supports longer service life
| Cage Type | Machined Window |
| Cage Material | Phenolic |
| No. of Rows | 2 |
| Inner Ring Width | 0.394 in, 10 mm |
| Closure Type | 2 Seals |
| Filling Slot | No |
| Universally (Flush) Ground | Yes |
| Lubricant | Grease |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Rolling Element Material | Ceramic |
| I.D. | 1.378 in, 35 mm |
| Precision Class | ABEC Class 7/9 |
| O.D. | 2.165 in, 55 mm |
| Bore Type | Cylindrical |
| Relubricatable | No |
| Overall Width | 0.787 in, 20 mm |
| Outer Ring Width | 0.394 in, 10 mm |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Weight | 35.2 LB |
| EAN or UPC | 13992129499 |
