- 11.811 in Inside Diameter
- 21.259 in Outside Diameter
- Single Row
- 7 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 540 mm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Rolling Element Material | Steel |
| Limiting Speed - Grease | 355 rpm |
| Bearing Design | Removable Outer Ring – Straight |
| Fillet Radius | 0.16 in |
| Rolling Element | Cylindrical |
| Outer Ring Width | 7 in, 177.8 mm |
| Capacity | High Capacity |
| Limiting Speed - Oil | 710 rpm |
| Overall Width | 7 in, 177.8 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Imperial |
| Cage Material | Brass/Bronze |
| Relubricatable | No |
| Self Aligning | No |
| Closure Type | Open |
| Housing Shoulder Diameter | 19.56 in |
| Radial Internal Clearance | R3 |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Internal Clearance | R3 |
| Precision Ground | Yes |
| End Type | Open End |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Cage Type | Machined Window |
| Inner Ring Width | 7 in, 177.8 mm |
| I.D. | 300 mm |
| O.D.Type | Cylindrical |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Weight | 422.76 LB |
| EAN or UPC | 87796020481 |

