- 1/2" Shaft Diameter
- 0.843" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- Internal
| Seal Application | General Purpose |
| Pressure | 0 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 0.843 in |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 0.5 in |
| Surface Speed [Nom] | 2,000 ft/min |
| Construction | 31 |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Weight | 0.021 LB |
| EAN or UPC | 53893472782 |

