- Tapered Roller Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Cone Width
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Inch, Metric |
| Inside Dia. | 50 mm |
| Cup Width | 19 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly, Cone |
| O.D. | 110 mm |
| Cone Width | 0.882 in |
| I.D. | 1.5748 in |
| Outside Dia. | 110 mm |
| Weight | 2.7 LB |
| EAN or UPC | 53893007564 |

