- 2.362 in Inside Diameter
- 5.118 in Outside Diameter
- Steel
- Single Row
- 1.319 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cage Material | Steel |
| I.D. | 2.362 in, 60 mm |
| Tolerance | ABMA Class K |
| O.D. | 5.118 in, 130 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.866 in, 22 mm |
| Inner Ring Width | 1.221 in, 31 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Overall Width | 1.319 in, 33.5 mm |
| Weight | 3.968 LB |
| EAN or UPC | 53893438450 |

