- 5/8" Shaft Diameter
- 1" Housing Bore
- 1/8" Width
- Single Lip w/o Spring
- Internal
| Lip Style | Internal |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 1 in |
| Shaft Dia. | 0.625 in |
| Spring Material | None |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Polyacrylate |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Construction | 31 |
| Temperature Range [Min] | -20 °F |
| Weight | 0.011 LB |
| EAN or UPC | 53893504179 |

