- 130 mm ID x 200 mm OD x 45 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 130 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 200 mm |
| Cup Width | 34 mm |
| Weight | 10.239 LB |
| EAN or UPC | 53893724294 |
| I.D. | 130 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 200 mm |
| Cup Width | 34 mm |
| Weight | 10.239 LB |
| EAN or UPC | 53893724294 |