- 2.362 in Inside Diameter
- 4.331 in Outside Diameter
- Steel
- Single Row
- 1.171 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cone Width | 1.291 in |
| Bore Type | Cylindrical |
| Inch/Metric | Inch, Metric |
| Bearing Material | Steel |
| Inside Dia. | 60 mm |
| I.D. | 2 in |
| Inner Ring Width | 1.102 in, 28 mm |
| Overall Width | 1.171 in, 29.75 mm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Bearing Type | Assembly |
| No. of Rows | 1 |
| Cone/Cup | Cup/Cone |
| O.D. | 4.875 in |
| Tolerance | Class 2 (Pinion) |
| Cup Width | 1 in |
| Outside Dia. | 110 mm |
| Outer Ring Width | 0.945 in, 24 mm |
| Weight | 2.45 LB |
| EAN or UPC | 53893458922 |

