- 1.771 in Inside Diameter
- 3.937 in Outside Diameter
- Steel
- Single Row
- 1.506 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cone Width | 1.291 in |
| Bearing Material | Steel |
| Inner Ring Width | 1.417 in, 36 mm |
| Cup Width | 1 in |
| Cage Material | Steel |
| I.D. | 2 1/4 in |
| Tolerance | Class 2 (Pinion) |
| Inside Dia. | 45 mm |
| Outside Dia. | 100 mm |
| Outer Ring Width | 1.181 in, 30 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Bore Type | Cylindrical |
| Overall Width | 1.506 in, 38.25 mm |
| O.D. | 4.875 in |
| No. of Rows | 1 |
| Inch/Metric | Inch, Metric |
| Weight | 2.96 LB |
| EAN or UPC | 53893458960 |

