- Tapered Roller Bearing
- Assembly Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- Single Row
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Inch/Metric | Metric |
| Outer Ring Width | 32 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| O.D. | 190.0000 mm |
| I.D. | 140 mm |
| Cup Width | 25 mm |
| Outside Dia. | 190.0000 mm |
| Cone Width | 32 mm |
| Tolerance | Class K (Standard) |
| Inside Dia. | 140.0000 mm |
| Weight | 5.206 LB |
| EAN or UPC | 53893779324 |

