- Angular Contact - Type SBT
| Dynamic Load Rating | 87500 lbf |
| Inner Ring Width | 1.86 in |
| Outer Ring Width | 1.545 in |
| Outside Dia. | 5.125 in |
| Inside Dia. | 3.25 in |
| Housing Fillet Radius | 0.18 in |
| Lube Hole Center | 0.656 in |
| Spherical Diameter | 4.675 in |
| Overall Width | 2.03 in |
| Housing Shoulder Diameter | 3.58 in |
| Weight | 6.47 LB |
| EAN or UPC | 87796020054 |

