- 2.756 in Inside Diameter
- 4.331 in Outside Diameter
- Steel
- Single Row
- 1.221 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Available in single, double and multi-row configurations, as well as proprietary sizes
| O.D. | 110.0000 mm |
| Cone Width | 31 mm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Cup Width | 25.5 mm |
| Outside Dia. | 110.0000 mm |
| Bearing Type | Assembly |
| I.D. | 70 mm |
| Bearing Material | Steel |
| Inner Ring Width | 1.221 in, 31 mm |
| Overall Width | 1.221 in, 31 mm |
| No. of Rows | 1 |
| Outer Ring Width | 31 mm |
| Inside Dia. | 70.0000 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Tolerance | Class K (Standard) |
| Weight | 2.389 LB |
| EAN or UPC | 53893438535 |

