- 4.134 in Inside Diameter
- 6.299 in Outside Diameter
- Steel
- Single Row
- 1.693 in Overall Width
features
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
| No. of Rows | 1 |
| Overall Width | 1.693 in, 43 mm |
| Cage Material | Steel |
| Bearing Material | Steel |
| Tolerance | ABMA Class N |
| Inner Ring Width | 1.693 in, 43 mm |
| I.D. | 4.134 in, 105 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.339 in, 34 mm |
| Bore Type | Cylindrical |
| O.D. | 6.299 in, 160 mm |
| Weight | 5.946 LB |
| EAN or UPC | 53893437460 |

