- 3.149 in Inside Diameter
- 5.118 in Outside Diameter
- Steel
- Single Row
- 1.457 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cone Width | 37 mm |
| Cup Width | 29 mm |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Tolerance | Class K (Standard) |
| Outside Dia. | 130 mm |
| Outer Ring Width | 1.142 in, 29 mm |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Bore Type | Cylindrical |
| Cone/Cup | Cup/Cone |
| Inner Ring Width | 1.457 in, 37 mm |
| Overall Width | 1.457 in, 37 mm |
| Bearing Material | Steel |
| Inside Dia. | 80 mm |
| Cage Material | Steel |
| Weight | 4.018 LB |
| EAN or UPC | 53893454252 |

