- 9 1/4" Shaft Diameter
- 10 1/4" Housing Bore
- 1/2" Width
- Single Lip w/Spring
- Internal
| Shaft Dia. | 9.25 in |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -30 °F |
| Lip Material | Acrylates |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Housing Bore Dia. | 10 1/4 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Construction | 33 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Pressure | 7 psi |
| Weight | 1.297 LB |
| EAN or UPC | 53893504476 |

