- 2.063 in Inside Diameter
- 3.75 in Outside Diameter
- Steel
- Single Row
- 1.094 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Outer Ring Width | 0.875 in, 22.225 mm |
| Overall Width | 1.094 in, 27.783 mm |
| Inch/Metric | Imperial |
| O.D. | 3.75 in, 95.25 mm |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Tolerance | ABMA Class 2 |
| No. of Rows | 1 |
| Cage Material | Steel |
| Inner Ring Width | 1.125 in, 28.575 mm |
| I.D. | 2.063 in, 52.387 mm |
| Weight | 1.859 LB |
| EAN or UPC | 53893297033 |

