text.skipToContent text.skipToNavigation


353D

Tapered Roller Bearing Double Cup

Item #100001102
each

Product details

  • Series 355 Double Cup
  • 3.548" OD x 1 3/4" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 355
Bearing Type Double Cup
I.D. N/A
O.D. 3.548 in
Cone Width N/A
Cup Width 1 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.90686
Radial Rating 4416.7 lbf
Origin Cups
Cup Type Double Cup
Weight 1.434 LB
EAN or UPC 53893010007

You May Also Like