Skip to content Skip to navigation menu
Timken Co.354040

354040

Single Lip With Spring
Item #101096474
  • 1.750" Shaft Diameter
  • 2.500" Housing Bore Diameter
  • .375" Width
  • PTFE (Teflon)
  • Type35
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
Timken Co.354040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.750" Shaft Diameter
  • 2.500" Housing Bore Diameter
  • .375" Width
  • PTFE (Teflon)
  • Type35
Housing Bore Dia. 2 1/2 in
Lip Style Internal
Lip Type Single Lip w/Spring
Surface Speed [Nom] 3,000 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Inch/Metric Inch
Temperature Range [Min] -100 °F
Seal Application General Purpose
Case Construction Rubber Covered Steel Case w/o Inner Case
Spring Material Carbon Steel Garter
Pressure 7 psi
Construction 35
Seal Design Bonded Design
Temperature Range [Max] 450 °F
Lip Material PTFE (Teflon)
Shaft Dia. 1.75 in
Weight 0.061 LB
EAN or UPC 53893474434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison