text.skipToContent text.skipToNavigation


355X

Tapered Roller Bearing Single Cone

Item #100001107
each
    Shipment Options

Product details

  • 355 Series Single Cone
  • 1 3/4" Straight Bore
  • 0.8540" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 355
Bearing Type Single Cone
I.D. 1 3/4 in
O.D. N/A
Cone Width 0.854 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.90686
Radial Rating 4416.7 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 0.752 LB
EAN or UPC 53893011097

You May Also Like