text.skipToContent text.skipToNavigation


358

Tapered Roller Bearing Single Cone

Item #100001109
each

Product details

  • 355 Series Single Cone
  • 1.7717" Straight Bore
  • 0.8540" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 355
Bearing Type Single Cone
I.D. 1.7717 in
O.D. N/A
Cone Width 0.854 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.90686
Radial Rating 4416.7 lbf
Shaft Fillet Radius [MAX] 0.06 in
Origin Cones
Cone Type Single Cone
Weight 0.76 LB
EAN or UPC 53893011424

You May Also Like