- 3 1/2" ID x 5 1/2" OD x 3 1/16" Inner Ring Width
- 2 5/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Inner Ring Width | 3 1/16 in |
| Spherical Diameter | 5.04 in |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| O.D. | 5.5 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Static Load Rating [Max] | 410000 lbf |
| Outer Ring Width | 2 5/8 in |
| I.D. | 3 1/2 in |
| Insert Material | N/A |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Weight | 10.98 LB |
| EAN or UPC | 87796019805 |

