- 2.687" Shaft Diameter
- 3.876" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- External
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Lip Style | External |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Shaft Dia. | 2.687 in |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | 36 |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 750 ft/min |
| Housing Bore Dia. | 3.876 in |
| Lip Material | Nitrile |
| Weight | 0.138 LB |
| EAN or UPC | 53893474489 |

