- 1.875 in Inside Diameter
- 3.543 in Outside Diameter
- Steel
- Double Row
- 1.584 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inch/Metric | Imperial |
| O.D. | 3.543 in, 90 mm |
| Bore Type | Cylindrical |
| I.D. | 1.875 in, 47.625 mm |
| Tolerance | ABMA Class 2 |
| No. of Rows | 2 |
| Inner Ring Width | 1.75 in, 44.45 mm |
| Outer Ring Width | 1.584 in, 40.229 mm |
| Bearing Material | Steel |
| Overall Width | 1.584 in, 40.229 mm |
| Cone/Cup | Cup/Cone |
| Cage Material | Steel |
| Weight | 2.697 LB |
| EAN or UPC | 53893016474 |

