text.skipToContent text.skipToNavigation


369S

Tapered Roller Bearing Single Cone

Item #100001127
each
    Shipment Options

Product details

  • 365 Series Single Cone
  • 1 7/8" Straight Bore
  • 7/8" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 365
Bearing Type Single Cone
I.D. 1 7/8 in
O.D. N/A
Cone Width 7/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.82676
Radial Rating 4635.9 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Weight 0.896 LB
EAN or UPC 53893016498

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison