- 4.765" Shaft Diameter
- 6.999" Housing Bore
- 1 1/4" Width
- Single Lip w/Spring
- Internal
| Pressure | 2 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 4.765 in |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Housing Bore Dia. | 6.999 in |
| Construction | 03 |
| Inch/Metric | Inch |
| Weight | 1.281 LB |
| EAN or UPC | 53893527253 |

