- 100 mm Shaft Diameter
- 136.45 mm Housing Bore
- 27.75 mm Width
- Dual Lip w/One Spring
- Internal
| Pressure | 2 psi |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 100 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 136.45 mm |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,000 ft/min |
| Construction | 11 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.781 LB |
| EAN or UPC | 53893527277 |

