- 4" Shaft Diameter
- 5.757" Housing Bore
- 0.600" Width
- Dual Lip w/One Spring
- External
| Construction | 02 |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | External |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Shaft Dia. | 4 in |
| Housing Bore Dia. | 5.757 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,000 ft/min |
| Pressure | 2 psi |
| Inch/Metric | Inch |
| Weight | 0.781 LB |
| EAN or UPC | 53893525969 |

