- 2.265 in Inside Diameter
- 2.094 in Overall Width
- 0.03 in Fillet Radius Cone
- Double Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cone Width | 2.094 in |
| Radial Rating | 4909.2 lbf |
| Relubricatable | No |
| Tolerance | Standard |
| Cup Width | N/A |
| Overall Width | 2.094 in, 53.188 mm |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bearing Material | Steel |
| Origin | Cones |
| Cone Type | Double Cone |
| Series | 385 |
| Precision Class | ABMA Class 2 |
| K Factor | 1.649421 |
| Inner Ring Width | 2.094 in, 53.188 mm |
| Bearing Type | Double Cone |
| Material | Steel |
| No. of Rows | 2 |
| O.D. | N/A |
| Enclosure | Open |
| Cage Type | Stamped Window |
| Rolling Element | Tapered |
| Inch/Metric | Imperial |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| I.D. | 2.2651 in |
| Weight | 2.259 LB |
| EAN or UPC | 53893023519 |

