text.skipToContent text.skipToNavigation


390

Tapered Roller Bearing

Item #100001156

Product details

  • 395 Series Single Cone
  • 2 1/4" Straight Bore
  • 0.8660" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 395
Bearing Type Single Cone
I.D. 2 1/4 in
Cone Width 0.866 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.45326
Radial Rating 5337.1 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Family Name Tapered Roller Bearing Single Cone
Catalog Order Number MA100001156
Weight 1.587 LB
Package Quantity 1.0 Piece
EAN or UPC 53893024462

Supporting Documents

You May Also Like