- Series 395 Single Cup
- 4.331" OD x 0.7411" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.453261 |
| O.D. | 4.331 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Series | 395 |
| Origin | Cups |
| Cup Type | Single Cup |
| Radial Rating | 5337.1 lbf |
| Tolerance | Standard |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cup Width | 0.7411 in |
| Family Name | Tapered Roller Bearing Single Cup |
| Weight | 0.58 LB |
| EAN or UPC | 53893025513 |

