- Series 39500 Single Cup
- 4 7/16" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| O.D. | 4.4375 in |
| Family Name | Tapered Roller Bearing Single Cup |
| O.D. Type | Straight |
| Radial Rating | 7492 lbf |
| Material | Steel |
| Series | 39500 |
| Bearing Type | Single Cup |
| Cup Width | 0.9375 in |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| Origin | Cups |
| K Factor | 1.7209 |
| Weight | 0.79 LB |
| EAN or UPC | 53893279312 |

