- 39500 Series Single Cone
- 2 5/8" Straight Bore
- 1 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Cone Type | Single Cone |
| Material | Steel |
| Family Name | Tapered Roller Bearing Single Cone |
| Bearing Type | Single Cone |
| K Factor | 1.7209 |
| I.D. | 2 5/8 in |
| Tolerance | Standard |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Rating | 9008.4 lbf |
| Series | 39500 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1 3/16 in |
| Weight | 1.61 LB |
| EAN or UPC | 53893280875 |

