- 395 Series Single Cone
- 2 5/8" Straight Bore
- 0.8660" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 395 |
| Enclosure | Open |
| I.D. | 2 5/8 in |
| Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 0.866 in |
| Cup Width | N/A |
| Weight | 1.239 LB |
| EAN or UPC | 53893026831 |

