Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

3980-3

Tapered Roller Bearing Single Cone
Item #101187544
  • 3900 Series Single Cone
  • 2 3/8" Straight Bore
  • 1.1830" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Precision Grade
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3900 Series Single Cone
  • 2 3/8" Straight Bore
  • 1.1830" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Precision Grade
Series 3900
Material Steel
Shaft Fillet Radius [Max] 0.140 in
Cone Type Single Cone
Cup Width N/A
Enclosure Open
Cone Width 1.183 in
Bore Type Round Bore
I.D. 2 3/8 in
Origin Cones
Tolerance Precision
Bearing Type Single Cone
O.D. N/A
Weight 1.94 LB
EAN or UPC 53893137186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison