- 2.165 in Inner Diameter
- 3.149 in Outer Diameter
- Super Precision
- 2.047 in Overall Width
- Cylindrical OD
features
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
- 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
- Clean steel supports longer service life
| Radial Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.512 in, 13 mm |
| Bearing Material | Steel |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Inner Ring Width | 0.512 in, 13 mm |
| I.D. | 75 mm |
| Precision Class | ABEC Class 7/9 |
| Relubricatable | No |
| Lubricant | Oil |
| Cage Type | Machined Window |
| Closure Type | Open |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| No. of Rows | 4 |
| Rolling Element | Ball |
| O.D. | 160 mm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Overall Width | 2.047 in, 52 mm |
| Filling Slot | No |
| Universally (Flush) Ground | Yes |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Weight | 11.7 LB |
| EAN or UPC | 87796026483 |

