- 1.375" Shaft Diameter
- 1.874" Housing Bore Diameter
- .250" Width
- Leather
- Type4L
| Shaft Dia. | 1.375 in |
| Lip Material | Leather |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1.874 in |
| Surface Speed [Nom] | 1,000 ft/min |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Spring Material | None |
| Temperature Range [Min] | -50 °F |
| Lip Style | Internal |
| Construction | 4L |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 200 °F |
| Weight | 0.05 LB |
| EAN or UPC | 53893468167 |

