Skip to content Skip to navigation menu
Timken Co.4099

4099

Triple Lip Without Spring
Item #100753098
  • 1.673" Shaft Diameter
  • 2.162" Housing Bore
  • 0.285" Width
  • Triple Lip w/o Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.4099
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.673" Shaft Diameter
  • 2.162" Housing Bore
  • 0.285" Width
  • Triple Lip w/o Spring
  • Internal
Temperature Range [Min] -40 °F
Pressure 0 psi
Case Construction Steel Case w/o Inner Case
Lip Style Internal
Construction 287
Lip Type Triple Lip w/o Spring
Shaft Dia. 1.673 in
Misalignment & Runout (In. @ Feet Per Minute) 0.005 Max
Inch/Metric Inch
Spring Material None
Temperature Range [Max] 225 °F
Surface Speed [Nom] 2,000 ft/min
Lip Material Nitrile
Cover/Compensation Ring/Plate Required No
Seal Application General Purpose
Housing Bore Dia. 2.162 in
Seal Design Bonded Design
Weight 0.061 LB
EAN or UPC 53893464862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison