- 4 in Inside Diameter
- 8.5 in Outside Diameter
- Single Row
- 1.75 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Long service life
- Supports heavy radial loads
- Enhanced operational reliability
| Roller Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Bore Type | Cylindrical |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Outer Diameter Type | Cylindrical |
| Relubricatable | No |
| Bearing Type | Unmounted Roller Bearing |
| Housing Shoulder Diameter | 7.75 in |
| Enclosure | Open |
| Precision Class | ISO P0 |
| Fillet Radius | 0.16 in |
| I.D. | 4 in, 101.6 mm |
| Cage Type | Machined Window |
| Inner Ring Width | 1.75 in, 44.45 mm |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| End Type | Open End |
| O.D.Type | Cylindrical |
| Component | Assembly |
| Closure Type | Open |
| Outer Ring Width | 1.75 in, 44.45 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Limiting Speed - Grease | 945 rpm |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Internal Clearance | R3 |
| Rolling Element | Cylindrical |
| O.D. | 8.5 in, 215.9 mm |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 1890 rpm |
| Overall Width | 1.75 in, 44.45 mm |
| Weight | 19.35 LB |
| EAN or UPC | 87796020214 |

