- 4 in Inside Diameter
- 8.5 in Outside Diameter
- Single Row
- 1.75 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Oil Hole | w/o Oil Hole |
| Rolling Element | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.16 in |
| Bearing Type | Unmounted Roller Bearing |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Component | Assembly |
| Limiting Speed - Oil | 1890 rpm |
| Closure Type | Open |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.467 in, 37.269 mm |
| Internal Clearance | R3 |
| O.D. | 8.5 in, 215.9 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Cage Type | Machined Window |
| Rolling Element Material | Steel |
| Origin | Cylindrical Radial |
| Bearing Material | Steel |
| Overall Width | 1.75 in, 44.45 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Outer Diameter Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Two Piece |
| O.D.Type | Cylindrical |
| Precision Class | ISO P0 |
| Limiting Speed - Grease | 945 rpm |
| Relubricatable | No |
| I.D. | 4 in, 101.6 mm |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Housing Shoulder Diameter | 7.75 in |
| Precision Ground | Yes |
| Enclosure | Open |
| Cage Material | Brass |
| Outer Ring Width | 1.75 in, 44.45 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Roller Material | Steel |
| Weight | 19.35 LB |
| EAN or UPC | 87796021938 |

